- 3 1/2" Center Distance Hollow Shaft Wormgear Reducer
- 50:1 Ratio
- 1" Shaft Input
- 2" Hollow Shaft w/ Torque Arm
| Torque Out @ 1750 rpm | 2657 in lb |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input (Shaft or Bore) Size | 1 in |
| Max. Overhung Load @ 1750 rpm | N/A |
| Ratio | 50:1 |
| Box Width | 7 7/8 in |
| Box Length | 10 3/8 in |
| Reduction Type | Single Reduction |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Input HP @ RPM | 1.74 hp @ 1150 rpm, 2.02 hp @ 1750 rpm |
| Output Configuration | Hollow Shaft w/ Torque Arm |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque @ RPM | 2657 in lb @ 1750 rpm, 3320 in lb @ 1150 rpm |
| Frame | N/A |
| Torque Out @ 1150 rpm | 3320 in lb |
| Output (Shaft or Bore) Size | 2 in |
| HP @ RPM | 2 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Max. Input HP @ 100 rpm | 0.3 hp |
| Box Height | 11 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Input Configuration | Shaft Input |
| Center Distance | 3 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 4 3/4 in |
| Weight | 57.0 LB |

