Skip to content Skip to navigation menu
Morse35POLYPROP

35POLYPROP

Polypropylene 10 ft Plastic Snap Together Roller Chain
Item #101473953
  • Polypropylene Material
  • 1 Strand
  • 10 ft Overall Length
  • 0.38 in Chain Pitch
Morse35POLYPROP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Polypropylene Material
  • 1 Strand
  • 10 ft Overall Length
  • 0.38 in Chain Pitch

features

  • Unmatched Quality and Performance in Morse Brand Chain
  • Morse Polyprop chain is manufactured to precision standards utilizing world class technology
Material Polypropylene
Weight 0.04 LB
EAN or UPC 662460389462
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison