- 3 1/2" Center Distance, Worm Gearmotor Reducer
- Double Reduction
- 150:1 Ratio
- 143TC Frame
- 7/8" C-Face Quilled Input
| Input Configuration | C-Face Quilled |
| Input (Shaft or Bore) Size | 7/8 in |
| Output (Shaft or Bore) Size | 2 in |
| Frame | 143TC |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Ratio | 150:1 |
| Box Width | 7 7/8 in |
| Box Height | N/A |
| Box Length | 14 9/16 in |
| Output Configuration | Parallel, Hollow Shaft w/ Torque Arm |
| Center Distance | 3.5 in |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Weight | 86.0 LB |

