- 3 1/2" Center Distance, Vertical, Worm Gearmotor Reducer
- Low Base
- 25:1 Ratio
- 184TC Frame
- 1 1/8" C-Face Quilled Input
| Input HP @ RPM | 3.67 hp @ 1750 rpm |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Box Width | 14 1/8 in |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Box Height | 8 3/16 in |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Frame | 184TC |
| Center Distance | 3 1/2 in |
| Box Length | 9 1/2 in |
| Frame Size | 180TC |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Output Configuration | Down Output |
| Bolt Centers w/ Std. Base Kit (in) | 7 3/4 x 12 3/8 |
| Ratio | 25:1 |
| Weight | 102.0 LB |
| EAN or UPC | 662288146995 |

