- 3 1/2" Center Distance, Worm Gearmotor Reducer
- 30:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 1 5/8" Left & Right Output Shaft
| Box Length | 8 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Frame Size | 56C |
| Frame | 56C |
| Ratio | 30:1 |
| Center Distance | 3 1/2 in |
| Box Height | 11 in |
| Input Configuration | C-Face Quilled |
| Output RPM @ 1750 rpm Input | 58.4 rpm |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Box Width | 8 3/4 in |
| Output Configuration | Left & Right Output |
| Bolt Centers w/ Std. Base Kit (in) | 6 1/2 x 7 |
| Input HP @ RPM | 3.22 hp @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in, 3 1/8 in, 4 1/4 in, 4 3/8 in, 4 3/4 in, 5 in, 5 1/8 in, 5 1/2 in, 5 3/4 in, 6 1/2 in, 6 7/8 in, 7 in, 7 1/4 in, 8 in, 8 1/2 in, 10 in |
| Weight | 93.0 LB |
| EAN or UPC | 662288131021 |

