- 3 1/2" Center Distance, Vertical, Worm Gearmotor Reducer
- Double Reduction
- 1500:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
| Bolt Centers w/ Std. Base Kit (in) | 7 3/4 x 12 3/8 |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Up Output |
| Output RPM @ 1750 rpm Input | 1.17 rpm |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Input Configuration | C-Face Quilled |
| Box Height | 9 1/8 in |
| Box Width | 14 1/8 in |
| Box Length | 9 1/2 in |
| Ratio | 1500:1 |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Center Distance | 3 1/2 in |
| Frame | 56C |
| Weight | 113.0 LB |

