- 3 1/2" Center Distance, Worm Gearmotor Reducer
- Double Reduction
- 75:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in, 3 1/8 in, 4 1/4 in, 4 3/8 in, 4 3/4 in, 5 in, 5 1/8 in, 5 1/2 in, 5 3/4 in, 6 1/2 in, 6 7/8 in, 7 in, 7 1/4 in, 8 in, 8 1/2 in, 10 in |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Center Distance | 3.5 in |
| Box Width | 8 3/8 in |
| Output RPM @ 1750 rpm Input | 23.33 rpm |
| Box Height | 11 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Ratio | 75:1 |
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| Box Length | 13 1/8 in |
| Output Configuration | Back Output |
| Bolt Centers w/ Std. Base Kit (in) | 6 1/4 x 7 |
| Weight | 107.0 LB |

