- 3 1/2" Center Distance
- Vertical
- Double Reduction
- 300:1 Ratio
- 0.82 hp @ 1750 rpm
| Max. Input HP @ 100 rpm | N/A |
| HP @ RPM | 1 hp @ 1800 rpm |
| Input Configuration | Shaft Input |
| Ratio | 300:1 |
| Input (Shaft or Bore) Size | 3/4 in |
| Reduction Type | Double Reduction |
| Center Distance | 3.5 in |
| Motor Application | General Purpose |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 1 5/8 in |
| Box Width | 12 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 7 1/2 in |
| Box Length | 12 1/2 in |
| Output Configuration | Down Output |
| Frame | N/A |
| Washdown Duty | No |
| Output RPM @ 1750 rpm Input | 5.8 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 10 1/2 x 10 1/2 |
| Frame Size | Shaft Input, Not a C-Face |
| Box Height | 9 5/8 in |
| Torque Out @ 1750 rpm | 5381 in lb |
| Max. Overhung Load @ 1750 rpm | 959 lb/in |
| Torque Out @ 1150 rpm | 5463 in lb |
| Weight | 136.0 LB |

