- Model 350A Torque Limiter
- 3/4" Bore
features
- Adjusts to slip at a desired overload
- Automatically re-engages when overload is removed
- Prevents machine damage
- Utilizes spring loaded friction surface for operation
| Outside Dia. | 3.5 in |
| Use With | 350A-1, 350A-2 |
| Torque Rating [Max] | 55 in lb |
| Overall Length | 2.4375 in |
| Chain Size, Minimum No. of Teeth | #40-26 Teeth, #41-26 Teeth, #50-21 Teeth, #60-18 Teeth, #80-15 Teeth, #35-35 Teeth |
| Weight | 2.5 LB |
| EAN or UPC | 662288478867 |

