- Series 34000 Single Cup
- 4.781" OD x 11/16" Wide
- 0.080" Maximum Housing Fillet Radius
- Standard Tolerance
| Material | Steel |
| Housing Fillet Radius [Max] | 0.08 in |
| Origin | Cups |
| O.D. Type | Straight |
| Series | 34000 |
| Cup Width | 11/16 in |
| Enclosure | N/A |
| Bearing Type | Single Cup |
| I.D. | N/A |
| O.D. | 4.781 in |
| Cup Type | Single Cup |
| Cone Width | N/A |
| Tolerance | Standard |
| Weight | 0.69 LB |
| EAN or UPC | 662288026686 |

