- 3" Center Distance Hollow Shaft Wormgear Reducer
- 10:1 Ratio
- 1" Shaft Input
- 1 1/2" Hollow Shaft w/ Mounting Flange
| Output (Shaft or Bore) Size | 1 1/2 in |
| Input HP @ RPM | 4.5 hp @ 1150 rpm, 5.37 hp @ 1750 rpm |
| HP @ RPM | 5 hp @ 1800 rpm |
| Box Height | 10 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 11/16 in |
| Reduction Type | Single Reduction |
| Max. Input HP @ 100 rpm | 0.66 hp |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 1 in |
| Output Torque @ RPM | 1753 in lb @ 1750 rpm, 2198 in lb @ 1150 rpm |
| Center Distance | 3 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | N/A |
| Frame | N/A |
| Torque Out @ 1150 rpm | 2198 in lb |
| Motor Application | General Purpose |
| Box Width | 7 1/2 in |
| Box Length | 9 5/16 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Ratio | 10:1 |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1750 rpm | 1753 in lb |
| Output Configuration | Hollow Shaft w/ Mounting Flange |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Weight | 44.0 LB |

