- 3" Center Distance Wormgear Reducer
- 60:1 Ratio
- 1" Shaft Input
- 1 3/8" Left Output Shaft
| Input (Shaft or Bore) Size | 1 in |
| HP @ RPM | 1 hp @ 1800 rpm |
| Reduction Type | Single Reduction |
| Max. Thrust Load @ 1150 rpm | N/A |
| Motor Application | General Purpose |
| Box Height | 10 1/2 in |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Frame | N/A |
| Max. Overhung Load @ 1750 rpm | 1403 lbf |
| Max. Overhung Load @ RPM | 1403 lbf @ 1750 rpm |
| Input Configuration | Shaft Input |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/2 x 6 1/4 |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Torque Out @ 1750 rpm | 1791 in lb |
| Torque Out @ 1150 rpm | 2172 in lb |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Torque @ RPM | 1791 in lb @ 1750 rpm, 2172 in lb @ 1150 rpm |
| Box Width | 7 1/2 in |
| Center Distance | 3 in |
| Max. Input HP @ 100 rpm | 0.17 hp |
| Input HP @ RPM | 1.02 hp @ 1150 rpm, 1.21 hp @ 1750 rpm |
| Box Length | 7 1/4 in |
| Output Configuration | Left Output |
| Washdown Duty | No |
| Ratio | 60:1 |
| Fan Cooled | Yes |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 65.0 LB |

