- 3" Center Distance, Worm Gearmotor Reducer
- 5:1 Ratio
- 182TC Frame
- 1 1/8" C-Face Quilled Input
- 1 7/16" Hollow Shaft w/ Mounting Flange
| Output (Shaft or Bore) Size | 1 7/16 in |
| Box Length | 10 1/16 in |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Input HP @ RPM | 8.06 hp @ 1750 rpm |
| Box Width | 7 1/2 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Output Configuration | Hollow Shaft w/ Mounting Flange |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Frame | 182TC |
| Ratio | 5:1 |
| Box Height | 10 5/16 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Center Distance | 3 in |
| Input Configuration | C-Face Quilled |
| Frame Size | 180TC |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Weight | 50.0 LB |

