- 3" Center Distance, Vertical, Worm Gearmotor Reducer
- Low Base
- 30:1 Ratio
- 184TC Frame
- 1 1/8" C-Face Quilled Input
| Box Height | 7 13/16 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Center Distance | 3 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Frame Size | 180TC |
| Input HP @ RPM | 2.31 hp @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Ratio | 30:1 |
| Output Configuration | Down Output |
| Frame | 184TC |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/4 x 11 5/8 |
| Box Length | 8 3/4 in |
| Output RPM @ 1750 rpm Input | 58.4 rpm |
| Box Width | 13 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Weight | 75.0 LB |
| EAN or UPC | 662288130277 |

