- 3" Center Distance, Vertical, Worm Gearmotor Reducer
- 20:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 1 3/8" Down Output Shaft
| Input Configuration | C-Face Quilled |
| Center Distance | 3 in |
| Ratio | 20:1 |
| Box Width | 9 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Box Length | 9 in |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/2 x 7 1/2 |
| Input HP @ RPM | 3.19 hp @ 1750 rpm |
| Frame Size | 56C |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Box Height | 9 9/16 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Down Output |
| Frame | 56C |
| Weight | 75.0 LB |
| EAN or UPC | 662288118367 |

