- 3" Center Distance, Worm Gearmotor Reducer
- 30:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 1 3/8" Left & Right Output Shaft
| Center Distance | 3 in |
| Ratio | 30:1 |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Box Height | 9 3/4 in |
| Frame | 56C |
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Left & Right Output |
| Bolt Centers w/ Std. Base Kit (in) | 6 x 6 1/2 |
| Input Configuration | C-Face Quilled |
| Frame Size | 56C |
| Box Length | 7 7/8 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Width | 7 3/4 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in, 3 1/8 in, 4 1/4 in, 4 3/8 in, 4 3/4 in, 5 in, 5 1/8 in, 5 1/2 in, 5 3/4 in, 6 1/2 in, 6 7/8 in, 7 in, 7 1/4 in, 8 in, 8 1/2 in, 10 in |
| Input HP @ RPM | 2.31 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 58.4 rpm |
| Weight | 61.5 LB |
| EAN or UPC | 662288108856 |

