- 3" Center Distance, Worm Gearmotor Reducer
- Double Reduction
- 75:1 Ratio
- 145TC Frame
- 7/8" C-Face Quilled Input
| Output (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Back Output |
| Ratio | 75:1 |
| Box Width | 7 1/2 in |
| Frame | 145TC |
| Center Distance | 3 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 1/2 x 6 1/4 |
| Box Length | 13 in |
| Input (Shaft or Bore) Size | 7/8 in |
| Input Configuration | C-Face Quilled |
| Box Height | 10 1/2 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in, 3 1/8 in, 4 1/4 in, 4 3/8 in, 4 3/4 in, 5 in, 5 1/8 in, 5 1/2 in, 5 3/4 in, 6 1/2 in, 6 7/8 in, 7 in, 7 1/4 in, 8 in, 8 1/2 in, 10 in |
| Output RPM @ 1750 rpm Input | 23.33 rpm |
| Weight | 86.0 LB |
| EAN or UPC | 662288111801 |

