- 3" Center Distance
- Vertical
- Double Reduction
- 250:1 Ratio
- 0.59 hp @ 1750 rpm
| Box Width | 11 in |
| Torque Out @ 1150 rpm | 3363 in lb |
| Center Distance | 3 in |
| Washdown Duty | No |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Max. Overhung Load @ 1750 rpm | 605 lb/in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Box Height | 8 13/16 in |
| Output RPM @ 1750 rpm Input | 7 rpm |
| Motor Application | General Purpose |
| Ratio | 250:1 |
| Torque Out @ 1750 rpm | 3304 in lb |
| Reduction Type | Double Reduction |
| Output Configuration | Down Output |
| Max. Input HP @ 100 rpm | N/A |
| Frame | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 9 x 9 |
| Box Length | 11 in |
| Base to Shaft Center Height w/Std. Base Kit | 6 7/8 in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 3/4 in |
| Input Configuration | Shaft Input |
| Frame Size | Shaft Input, Not a C-Face |
| Weight | 109.0 LB |

