Skip to content Skip to navigation menu
Morse300UH10 203

300UH10 203

Raider® Shaft Input - Hollow Output Worm Gear Reducer
Item #101432542
  • Right Angle Worm Gear Reducer
Morse300UH10 203
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Right Angle Worm Gear Reducer

features

  • Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
  • Integral worm and shaft carburized and hardened to 58CR
  • Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
  • Forged bronze worm gears provide greater tensile strength than cast bronze
  • Heavy-duty tapered roller bearings
  • Double-lip seals keep contaminates out and lubrication in
  • All units factory-filled with oil
Output RPM @ Input RPM 175 rpm @ 1750 rpm
Output (Shaft or Bore) Size 2 3/16 in
Max. Thrust Load @ RPM 3322 lbf @ 1750 rpm, 3410 lbf @ 1150 rpm
Base to Shaft Center Height w/Std. Base Kit 4.13 in
Base to Shaft Center Height w/Low Vert. Base Kit 4.69 in
Frame N/A
Output RPM @ 1750 rpm Input 175 rpm
Box Length 8 1/2 in
Max. Overhung Load @ RPM 987 lbf @ 1750 rpm
Input HP @ RPM 4.37 hp @ 1150 rpm, 5.25 hp @ 1750 rpm
Box Height 8.88 in
Max. Input HP @ 100 rpm 0.61 hp
Base to Shaft Center Height w/Vert. "J" Base Kit 5.94 in
Center Distance 3 in
Washdown Duty No
Max. Thrust Load @ 1150 rpm 3410 lbf
Input (Shaft or Bore) Size 7/8 in
Bolt Centers w/ Vertical "J" Base Kit (in) 12 1/4 x 4
Ratio 10:1
Motor Application General Purpose
Bolt Centers w/ Std. Base Kit (in) 9 1/2 x 7 1/8
Box Width 5 1/2 in
Thermal Input Horsepower @ 1750 RPM 3.54 hp
Input Configuration Shaft Input
Torque Out @ 1750 rpm 1743 in lb
Output Configuration Hollow Output
Frame Size Shaft Input, Not a C-Face
Output Torque @ RPM 1743 in lb @ 1750 rpm, 2154 in lb @ 1150 rpm
Torque Out @ 1150 rpm 2154 in lb
Thermal Output Torque @ RPM 1175 in lb @ 1750 rpm, 1605 in lb @ 1150 rpm
Base to Shaft Center Height w/High Vert. Base Kit 6 1/4 in
HP @ RPM 3 hp @ 1200 rpm, 3 hp @ 1800 rpm
Thermal Input Horsepower @ RPM 3.26 hp @ 1150 rpm, 3.54 hp @ 1750 rpm
Bolt Centers w/ Vertical Base Kits (in) 11 3/8 x 6 1/8
Max. Overhung Load @ 1750 rpm 987 lbf
Weight 71.5 LB
EAN or UPC 662288358411
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison