
Morse
300Q56L15
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101460532


- 3" Center Distance
- 56C Frame
- 15:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/4" Left Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
Input (Shaft or Bore) Size | 5/8 in |
Output (Shaft or Bore) Size | 1 1/4 in |
Output Configuration | Left Output |
Frame Size | 56C |
Thermal Input Horsepower @ RPM | 2.53 hp @ 1150 rpm, 2.61 hp @ 1750 rpm |
Base to Shaft Center Height w/Std. Base Kit | 4.13 in |
Center Distance | 3 in |
Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
Bolt Centers w/ Vertical Base Kits (in) | 11 3/8 x 6 1/8 |
Input Configuration | C-Face Quilled |
Frame | 56C |
Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
Washdown Duty | No |
Box Height | 8.88 in |
Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
Output RPM @ 1750 rpm Input | 117 rpm |
Max. Thrust Load @ RPM | 3410 lbf @ 1150 rpm, 3410 lbf @ 1750 rpm |
Motor Application | General Purpose |
Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 7 1/8 |
Thermal Input Horsepower @ 1750 RPM | 2.61 hp |
Ratio | 15:1 |
Torque Out @ 1750 rpm | 1910 in lb |
Max. Thrust Load @ 1150 rpm | 3410 lbf |
HP @ RPM | 2 hp @ 1200 rpm, 2 hp @ 1800 rpm |
Input HP @ RPM | 3.33 hp @ 1150 rpm, 3.97 hp @ 1750 rpm |
Max. Overhung Load @ RPM | 987 lbf @ 1750 rpm |
Bolt Centers w/ Vertical "J" Base Kit (in) | 12 1/4 x 4 |
Thermal Output Torque @ RPM | 1257 in lb @ 1750 rpm, 1796 in lb @ 1150 rpm |
Base to Shaft Center Height w/Vert. "J" Base Kit | 5.94 in |
Max. Overhung Load @ 1750 rpm | 987 lbf |
Box Width | 5 1/2 in |
Box Length | 8 1/2 in |
Torque Out @ 1150 rpm | 2362 in lb |
Output Torque @ RPM | 1910 in lb @ 1750 rpm, 2362 in lb @ 1150 rpm |
Max. Input HP @ 100 rpm | 0.49 hp |
Weight | 68.0 LB |
EAN or UPC | 662288357728 |
