Morse
262Q56R60
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101447152
- 2.620" Center Distance
- 56C Frame
- 60:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/8" Right Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Max. Input HP @ 100 rpm | 0.11 hp |
| Input Configuration | C-Face Quilled |
| Center Distance | 2 5/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
| Motor Application | General Purpose |
| Frame Size | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Max. Overhung Load @ RPM | 1295 lbf @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | 1295 lbf |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
| Thermal Output Torque @ RPM | 1064 in lb @ 1750 rpm, 1284 in lb @ 1150 rpm |
| Frame | 56C |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
| Box Height | 8 in |
| Output Configuration | Right Output |
| Max. Thrust Load @ 1150 rpm | 3410 lbf |
| Bolt Centers w/ Vertical Base Kits (in) | 10 1/8 x 5 3/4 |
| Ratio | 60:1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 10 3/8 x 3 1/8 |
| Base to Shaft Center Height w/High Vert. Base Kit | 5.6 in |
| Input HP @ RPM | 0.66 hp @ 1150 rpm, 0.79 hp @ 1750 rpm |
| Washdown Duty | No |
| Max. Thrust Load @ RPM | 3410 lbf @ 1150 rpm, 3410 lbf @ 1750 rpm |
| Torque Out @ 1150 rpm | 1403 in lb |
| Thermal Input Horsepower @ 1750 RPM | 0.71 hp |
| Torque Out @ 1750 rpm | 1182 in lb |
| HP @ RPM | 0.5 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Thermal Input Horsepower @ RPM | 0.6 hp @ 1150 rpm, 0.71 hp @ 1750 rpm |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
| Output Torque @ RPM | 1182 in lb @ 1750 rpm, 1403 in lb @ 1150 rpm |
| Box Length | 7.12 in |
| Box Width | 4.44 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Weight | 52.4 LB |
| EAN or UPC | 662288353362 |
