
Morse
262Q56R30
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101469572


- 2.620" Center Distance
- 56C Frame
- 30:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/8" Right Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
Center Distance | 2.625 in |
Washdown Duty | No |
Frame | 56C |
Box Width | 4.44 in |
Torque Out @ 1150 rpm | 1554 in lb |
Input Configuration | C-Face Quilled |
Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
Output Configuration | Right Output |
Torque Out @ 1750 rpm | 1303 in lb |
Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
Thermal Output Torque @ RPM | 1131 in lb @ 1750 rpm, 1439 in lb @ 1150 rpm |
Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
Thermal Input Horsepower @ RPM | 1.12 hp @ 1150 rpm, 1.28 hp @ 1750 rpm |
Bolt Centers w/ Vertical "J" Base Kit (in) | 10 3/8 x 3 1/8 |
Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
Input HP @ RPM | 1.21 hp @ 1150 rpm, 1.48 hp @ 1750 rpm |
Box Height | 8 in |
Thermal Input Horsepower @ 1750 RPM | 1.28 hp |
Bolt Centers w/ Vertical Base Kits (in) | 10 1/8 x 5 3/4 |
Input (Shaft or Bore) Size | 5/8 in |
Box Length | 7.12 in |
Max. Input HP @ 100 rpm | 0.17 hp |
Max. Thrust Load @ 1150 rpm | 3176 lbf |
Motor Application | General Purpose |
Base to Shaft Center Height w/High Vert. Base Kit | 5.6 in |
Max. Overhung Load @ 1750 rpm | 1295 lbf |
Max. Overhung Load @ RPM | 1295 lbf @ 1750 rpm |
Output (Shaft or Bore) Size | 1 1/8 in |
Output RPM @ 1750 rpm Input | 58.33 rpm |
Output Torque @ RPM | 1303 in lb @ 1750 rpm, 1554 in lb @ 1150 rpm |
Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
Max. Thrust Load @ RPM | 2956 lbf @ 1750 rpm, 3176 lbf @ 1150 rpm |
HP @ RPM | 1 hp @ 1200 rpm, 1 hp @ 1800 rpm |
Ratio | 30:1 |
Frame Size | 56C |
Weight | 51.88 LB |
EAN or UPC | 662288353331 |
