
Morse
262Q180LR10
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101434665


- 2.620" Center Distance
- 182/184TC Frame
- 10:1 Ratio
- 1 1/8" C-Face Quilled Input
- 1 1/8" Left & Right Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
Base to Shaft Center Height w/Vert. "J" Base Kit | 4.75 in |
Max. Thrust Load @ RPM | 1976 lbf @ 1750 rpm, 2216 lbf @ 1150 rpm |
Input Configuration | C-Face Quilled |
Torque Out @ 1150 rpm | 1409 in lb |
Output Configuration | Left & Right Output |
Output (Shaft or Bore) Size | 1 1/8 in |
Base to Shaft Center Height w/Low Vert. Base Kit | 3.63 in |
Thermal Output Torque @ RPM | 994 in lb @ 1750 rpm, 1319 in lb @ 1150 rpm |
Frame Size | 180TC |
Max. Thrust Load @ 1150 rpm | 2216 lbf |
Center Distance | 2 5/8 in |
Input HP @ RPM | 2.88 hp @ 1150 rpm, 3.54 hp @ 1750 rpm |
Base to Shaft Center Height w/Std. Base Kit | 3.69 in |
Ratio | 10:1 |
Output RPM @ 1750 rpm Input | 175 rpm |
Box Length | 7.12 in |
Box Height | 8 in |
Max. Overhung Load @ RPM | 1295 lbf @ 1750 rpm |
Thermal Input Horsepower @ 1750 RPM | 3.02 hp |
Box Width | 4.44 in |
Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
Max. Input HP @ 100 rpm | 0.39 hp |
Bolt Centers w/ Vertical Base Kits (in) | 10 1/8 x 5 3/4 |
Frame | 180TC |
Torque Out @ 1750 rpm | 1163 in lb |
Input (Shaft or Bore) Size | 1 1/8 in |
Max. Overhung Load @ 1750 rpm | 1295 lbf |
Bolt Centers w/ Std. Base Kit (in) | 8 x 5 1/4 |
Bolt Centers w/ Vertical "J" Base Kit (in) | 10 3/8 x 3 1/8 |
Motor Application | General Purpose |
HP @ RPM | 2 hp @ 1200 rpm, 3 hp @ 1800 rpm |
Thermal Input Horsepower @ RPM | 2.7 hp @ 1150 rpm, 3.02 hp @ 1750 rpm |
Base to Shaft Center Height w/High Vert. Base Kit | 5.6 in |
Output Torque @ RPM | 1163 in lb @ 1750 rpm, 1409 in lb @ 1150 rpm |
Washdown Duty | No |
Weight | 59.05 LB |
EAN or UPC | 662288353867 |
