- 2.5" Center Distance Wormgear Reducer
- Double Reduction
- 100:1 Ratio
- 5/8" Shaft Input
- 1 1/4"Front & Back Output Shaft
| Torque Out @ 1750 rpm | 1725 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 6 3/4 in |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Base to Shaft Center Height w/Std. Base Kit | 5 1/2 in |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1150 rpm | 1783 in lb |
| Center Distance | 2 1/2 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Reduction Type | Double Reduction |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 x 5 3/4 |
| Input Configuration | Shaft Input |
| Output Configuration | Front & Back Output |
| Box Width | 7 in |
| Output RPM @ 1750 rpm Input | 17.5 rpm |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Ratio | 100:1 |
| Box Height | 9 in |
| Fan Cooled | No |
| Frame | N/A |
| Max. Overhung Load @ 1750 rpm | 1211 lbf |
| Weight | 56.0 LB |

