- #25 Chain
- 1 Strand
- 1/4" Pitch
- Riveted
- Stainless Steel Material
compliances
- Conforms to ANSI requirements
| Package Type | 10 Foot Box |
| Chain Series | 25, 25-2 |
| Link Plates Thickness | 0.03 in |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Side Bow | No |
| Chain No. | 25 |
| Roller Dia. | 0.13 in |
| Duty | Standard-Duty |
| Rated Working Load | 70 lbs |
| Chain Type | ANSI |
| Material | Stainless Steel |
| Self-Lubricating | No |
| Pins & Rollers | Standard |
| Pin Material | Austenitic Stainless Steel |
| Roller Width | 1/8 in |
| Pin Diameter | 0.091 in |
| Chain Pitch | 0.25 in |
| Pin Overall Length | 0.312 in |
| Link Plates Height | 0.23 in |
| Weight | 0.08 LB |
| EAN or UPC | 662288713524 |

