- 2 1/2" Center Distance Hollow Shaft Wormgear Reducer
- 5:1 Ratio
- 3/4" Shaft Input
- 1 7/16" Hollow Shaft w/ Torque Arm
| Frame | N/A |
| Max. Input HP @ 100 rpm | 0.55 hp |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Motor Application | General Purpose |
| Input (Shaft or Bore) Size | 3/4 in |
| Reduction Type | Single Reduction |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input Configuration | Shaft Input |
| Box Length | 8 5/16 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 5/16 in |
| Box Height | 8 9/16 in |
| Output Torque @ RPM | 798 in lb @ 1750 rpm, 996 in lb @ 1150 rpm |
| Torque Out @ 1150 rpm | 996 in lb |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Box Width | 6 3/8 in |
| Center Distance | 2 1/2 in |
| Frame Size | Shaft Input, Not a C-Face |
| HP @ RPM | 3 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 798 in lb |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Output Configuration | Hollow Shaft w/ Torque Arm |
| Input HP @ RPM | 3.95 hp @ 1150 rpm, 4.76 hp @ 1750 rpm |
| Max. Overhung Load @ 1750 rpm | N/A |
| Ratio | 5:1 |
| Weight | 30.0 LB |

