- #25 Chain
- 1 Strand
- 1/4" Pitch
- Riveted
- Carbon Steel Material
compliances
- 0
| Chain Type | ANSI |
| Link Plates Thickness | 0.03 in |
| Roller Width | 1/8 in |
| Link Type | Spring Clip |
| Pin Material | Carbon Steel |
| Type | Roller Link |
| Pin Length (Lr) | N/A |
| No. of Strands Across | 1 |
| Chain Series | 25, 25-2 |
| Chain Pitch | 0.25 in |
| Pin Length (Lc) | N/A |
| Material | Carbon Steel |
| Pin Diameter | 0.09 in |
| Pin Overall Length | 0.312 in |
| Link Plates Height | 0.234 in |
| Rated Working Load | 88 lbs |
| Roller Dia. | 0.13 in |
| Chain No. | 25 |
| Duty | Standard-Duty |
| Chain Construction | Riveted |
| Weight | 0.05 LB |
| EAN or UPC | 662460388854 |
-
Pre-Packed Quantities


