- 2 1/2" Center Distance
- 5/8" C-Face Quilled
- 1 1/4" Left & Right Output
- 5:1 Ratio
- 4.76 hp
features
- Cast aluminum housing provides strength
- Oil seals ensure leak-free operation
- Precision antifriction ball bearings
- Carbon steel output shaft for maximum torsional and overhung load capacity
- Long life synthetic hydrocarbon worm gear oil formulated for maximum performance under a wide range of temperature conditions
- Computer designed worm gearing provides maximum horsepower capacity
| Output RPM @ 1750 rpm Input | 350 rpm |
| Frame Size | 56C |
| Base to Shaft Center Height w/Std. Base Kit | 3.63 in |
| Ratio | 5:1 |
| Max. Overhung Load @ 1750 rpm | 503 lbf |
| Input HP @ RPM | 3.95 hp @ 1150 rpm, 4.76 hp @ 1750 rpm |
| Torque Out @ 1150 rpm | 996 in lb |
| Output Torque @ RPM | 798 in lb @ 1750 rpm, 996 in lb @ 1150 rpm |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Max. Overhung Load @ RPM | 503 lbf @ 1750 rpm, 649 lbf @ 1750 rpm |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 798 in lb |
| Center Distance | 2 1/2 in |
| Max. Input HP @ 100 rpm | 0.5236 hp |
| Box Length | 6 15/16 in |
| Frame | 56C |
| Max. Thrust Load @ 1150 rpm | N/A |
| Base to Centerline of Input Shaft | 6 1/8 in |
| Motor Application | General Purpose |
| Box Height | 8 23/32 in |
| Worm Position | Top |
| Box Width | 4 3/4 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Base to Centerline of Output Shaft | 3 5/8 in |
| Fan Cooled | No |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/4 x 6 1/2 |
| Input (Shaft or Bore) Size | 5/8 in |
| Reduction Type | Single Reduction |
| Bolt Center Length x Bolt Center Width | 7 1/4 in x 6 1/2 in |
| Output Configuration | Left & Right Output |
| HP @ RPM | 3 hp @ 1800 rpm |
| Weight | 23.7 LB |
| EAN or UPC | 662288517450 |

