- 2 1/2" Center Distance, Vertical, Worm Gearmotor Reducer
- Low Base
- 50:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
| Input HP @ RPM | 0.86 hp @ 1750 rpm |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Box Height | 6 11/16 in |
| Input Configuration | C-Face Quilled |
| Center Distance | 2 1/2 in |
| Box Width | 11 1/4 in |
| Box Length | 7 in |
| Frame Size | 56C |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 5 5/8 x 10 |
| Input (Shaft or Bore) Size | 5/8 in |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Output Configuration | Down Output |
| Ratio | 50:1 |
| Frame | 56C |
| Weight | 30.0 LB |
| EAN or UPC | 662288105176 |

