- 2 1/2" Center Distance, Worm Gearmotor Reducer
- 125:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
- 1 1/4" Back Output Shaft
| Center Distance | 2 1/2 in |
| Box Width | 7 in |
| Output Configuration | Back Output |
| Ratio | 125:1 |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Frame | 56C |
| Box Height | 9 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Length | 10 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 2 1/2 in, 3 1/8 in, 4 1/4 in, 4 3/8 in, 4 3/4 in, 5 in, 5 1/8 in, 5 1/2 in, 5 3/4 in, 6 1/2 in, 6 7/8 in, 7 in, 7 1/4 in, 8 in, 8 1/2 in, 10 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 x 5 3/4 |
| Output RPM @ 1750 rpm Input | 14 rpm |
| Input Configuration | C-Face Quilled |
| Weight | 55.15 LB |

