- 0.365" Sprocket Bushing for use with a #35 chain sprocket and a 250A-1or a 250A-2 Torque Limiter
features
- Coated with a dry film lubricant
- No oil is present to contaminate friction facing
| Use With | 250A-1, 250A-2 |
| Length | 0.365 in |
| Chain Size | 35 |
| Outside Dia. | 1.625 in |
| Inside Dia. | 1.375 in |
| Weight | 0.083 LB |
| EAN or UPC | 662288494744 |

