- Model 250A Torque Limiter
- 1/2" Bore
features
- Utilizes spring loaded friction surface for operation
- Adjusts to slip at a desired overload
- Automatically re-engages when overload is removed
- Prevents machine damage
| Outside Dia. | 2.5 in |
| Use With | 250A-1, 250A-2 |
| Chain Size, Minimum No. of Teeth | #35-25 Teeth, #40-20 Teeth, #41-20 Teeth, #50-16 Teeth |
| Torque Rating [Max] | 20 in lb |
| Overall Length | 1.875 in |
| Weight | 1.0 LB |
| EAN or UPC | 662288478768 |

