- Right Angle Worm Gear Reducer
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Input HP @ RPM | 0.65 hp @ 1150 rpm, 0.79 hp @ 1750 rpm |
| Box Height | 6.94 in |
| Center Distance | 2 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
| Max. Overhung Load @ 1750 rpm | 843 lbf |
| Max. Thrust Load @ RPM | 2305 lbf @ 1150 rpm, 2305 lbf @ 1750 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
| Input (Shaft or Bore) Size | 3/4 in |
| Input Configuration | Shaft Input |
| Output Configuration | Left & Right Output |
| Thermal Output Torque @ RPM | 877 in lb @ 1750 rpm, 1138 in lb @ 1150 rpm |
| Max. Overhung Load @ RPM | 843 lbf @ 1750 rpm |
| Box Width | 4.06 in |
| Ratio | 50:1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 9 3/16 x 2 7/8 |
| Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
| Torque Out @ 1750 rpm | 1014 in lb |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Thermal Input Horsepower @ 1750 RPM | 0.68 hp |
| Frame Size | Shaft Input, Not a C-Face |
| Thermal Input Horsepower @ RPM | 0.63 hp @ 1150 rpm, 0.68 hp @ 1750 rpm |
| Max. Input HP @ 100 rpm | 0.097 hp |
| Output Torque @ RPM | 1014 in lb @ 1750 rpm, 1184 in lb @ 1150 rpm |
| Washdown Duty | No |
| Box Length | 6.13 in |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Bolt Centers w/ Vertical Base Kits (in) | 8 15/16 x 4 7/8 |
| Frame | N/A |
| Motor Application | General Purpose |
| Max. Thrust Load @ 1150 rpm | 2305 lbf |
| HP @ RPM | 0.5 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Torque Out @ 1150 rpm | 1184 in lb |
| Weight | 34.65 LB |
| EAN or UPC | 662288348863 |

