
Morse
237Q56LR60
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101436502


- 2.370" Center Distance
- 56C Frame
- 60:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/8" Left & Right Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
Box Width | 4.06 in |
Base to Shaft Center Height w/Low Vert. Base Kit | 3.38 in |
Box Height | 6.94 in |
Bolt Centers w/ Std. Base Kit (in) | 7 1/16 x 4 7/8 |
Base to Shaft Center Height w/Vert. "J" Base Kit | 4.06 in |
Thermal Input Horsepower @ 1750 RPM | 0.6 hp |
Max. Input HP @ 100 rpm | 0.079 hp |
Input (Shaft or Bore) Size | 5/8 in |
Bolt Centers w/ Vertical "J" Base Kit (in) | 9 3/16 x 2 7/8 |
Ratio | 60:1 |
Washdown Duty | No |
Motor Application | General Purpose |
Center Distance | 2 3/8 in |
Torque Out @ 1750 rpm | 958 in lb |
Thermal Output Torque @ RPM | 872 in lb @ 1750 rpm, 1057 in lb @ 1150 rpm |
Thermal Input Horsepower @ RPM | 0.51 hp @ 1150 rpm, 0.6 hp @ 1750 rpm |
Frame | 56C |
Output Torque @ RPM | 958 in lb @ 1750 rpm, 1122 in lb @ 1150 rpm |
Output RPM @ 1750 rpm Input | 29.2 rpm |
Max. Thrust Load @ 1150 rpm | 2305 lbf |
Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
Max. Overhung Load @ 1750 rpm | 843 lbf |
Base to Shaft Center Height w/High Vert. Base Kit | 5 1/4 in |
Input HP @ RPM | 0.54 hp @ 1150 rpm, 0.66 hp @ 1750 rpm |
Output (Shaft or Bore) Size | 1 1/8 in |
Frame Size | 56C |
Base to Shaft Center Height w/Std. Base Kit | 3 1/4 in |
Max. Thrust Load @ RPM | 2305 lbf @ 1150 rpm, 2305 lbf @ 1750 rpm |
Box Length | 6.13 in |
Max. Overhung Load @ RPM | 843 lbf @ 1750 rpm |
Output Configuration | Left & Right Output |
HP @ RPM | 0.5 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
Input Configuration | C-Face Quilled |
Torque Out @ 1150 rpm | 1122 in lb |
Bolt Centers w/ Vertical Base Kits (in) | 8 15/16 x 4 7/8 |
Weight | 38.0 LB |
EAN or UPC | 662288349587 |
