- 2" Center Distance Wormgear Reducer
- Double Reduction
- 400:1 Ratio
- 1/2" Shaft Input
- 1"Front & Back Output Shaft
| Box Length | 5 3/4 in |
| Box Width | 6 in |
| Ratio | 400:1 |
| Box Height | 7 3/4 in |
| Torque Out @ 1150 rpm | 998 in lb |
| Max. Thrust Load @ 1150 rpm | N/A |
| Motor Application | General Purpose |
| Bolt Centers w/ Std. Base Kit (in) | 4 1/4 x 5 |
| Base to Shaft Center Height w/Std. Base Kit | 4 3/4 in |
| Input Configuration | Shaft Input |
| Fan Cooled | No |
| Output (Shaft or Bore) Size | 1 in |
| Output Configuration | Front & Back Output |
| Frame Size | Shaft Input, Not a C-Face |
| Input (Shaft or Bore) Size | 1/2 in |
| Center Distance | 2 in |
| Frame | N/A |
| Reduction Type | Double Reduction |
| Output RPM @ 1750 rpm Input | 4.38 rpm |
| Max. Overhung Load @ 1750 rpm | 702 lbf |
| Washdown Duty | No |
| Torque Out @ 1750 rpm | 991 in lb |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Weight | 22.5 LB |

