- 2in Center Distance Worm Gear Reducer
- 30:1 Ratio
- 3/4" Shaft Input
- 1" Left Output Shaft
| Max. Input HP @ 100 rpm | 0.084 hp |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque @ RPM | 685 in lb @ 1750 rpm, 803 in lb @ 1150 rpm |
| Box Width | 6 in |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Motor Application | General Purpose |
| Base to Shaft Center Height w/Std. Base Kit | 4 3/4 in |
| Fan Cooled | No |
| Box Length | 5 3/4 in |
| Output Configuration | Left Output |
| Ratio | 30:1 |
| Max. Overhung Load @ RPM | 325 lbf @ 1750 rpm |
| Input (Shaft or Bore) Size | 3/4 in |
| Output (Shaft or Bore) Size | 1 in |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | 803 in lb |
| Center Distance | 2 in |
| Frame | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 4 1/4 x 5 |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Reduction Type | Single Reduction |
| Box Height | 7 3/4 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input HP @ RPM | 0.67 hp @ 1150 rpm, 0.84 hp @ 1750 rpm |
| Input Configuration | Shaft Input |
| Torque Out @ 1750 rpm | 685 in lb |
| Max. Overhung Load @ 1750 rpm | 325 lbf |
| Weight | 19.0 LB |
| EAN or UPC | 662288071525 |

