- 2in Center Distance Worm Gear Reducer
- 20:1 Ratio
- 3/4" Shaft Input
- 1" Left & Right Output Shaft
| Max. Overhung Load @ 1750 rpm | 325 lbf |
| Torque Out @ 1150 rpm | 779 in lb |
| Center Distance | 2 in |
| Ratio | 20:1 |
| Input HP @ RPM | 0.88 hp @ 1150 rpm, 1.13 hp @ 1750 rpm |
| Output Configuration | Left & Right Output |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Output Torque @ RPM | 673 in lb @ 1750 rpm, 779 in lb @ 1150 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 4 1/4 x 5 |
| HP @ RPM | 1 hp @ 1800 rpm |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Box Height | 7 3/4 in |
| Box Width | 6 in |
| Frame Size | Shaft Input, Not a C-Face |
| Max. Input HP @ 100 rpm | 0.113 hp |
| Torque Out @ 1750 rpm | 673 in lb |
| Output (Shaft or Bore) Size | 1 in |
| Base to Shaft Center Height w/Std. Base Kit | 4 3/4 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Input (Shaft or Bore) Size | 3/4 in |
| Frame | N/A |
| Reduction Type | Single Reduction |
| Max. Thrust Load @ 1150 rpm | N/A |
| Box Length | 5 3/4 in |
| Max. Overhung Load @ RPM | 325 lbf @ 1750 rpm |
| Input Configuration | Shaft Input |
| Fan Cooled | No |
| Weight | 17.95 LB |
| EAN or UPC | 662288071419 |

