- 2" Center Distance
- 56C Frame
- 10:1 Ratio
- 5/8" C-Face Quilled Input
- 1 1/8" Hollow Shaft w/ Mounting Flange Shaft
description
- Designed for quick and easy attachment of any standard NEMA "C" flange electric motor. Gear reducers may be run in either direction of rotation.
features
- Worms for smaller size units are mounted on ball bearings
- Worms for larger units and all output shafts are mounted on tapered roller bearings
- All shaft and quill extensions are equipped with spring loaded lip type, synthetic element oil seals
- Standard quill sizes
- Mounting flanges cannot be changed in the field
includes
- Breather dipstick fill plug
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Torque Out @ 1150 rpm | 728 in lb |
| Torque Out @ 1750 rpm | 616 in lb |
| Reduction Type | Single Reduction |
| Input Base to Shaft Center Height Basic Unit | 4 3/4 in |
| Max. Overhung Load @ 1750 rpm | N/A |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Frame Size | 56C |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Input HP @ RPM | 1.52 hp @ 1150 rpm, 1.92 hp @ 1750 rpm |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Ratio | 10:1 |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Output Configuration | Hollow Shaft w/ Mounting Flange |
| Box Length | 8 1/16 in |
| Worm Position | Top |
| Output (Shaft or Bore) Size | 1 1/8 in |
| Base to Shaft Center Height Basic Unit | 2 3/4 in |
| Center Distance | 2 in |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Box Width | 6 5/8 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Torque @ RPM | 616 in lb @ 1750 rpm, 728 in lb @ 1150 rpm |
| Box Height | 6 13/16 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Weight | 27.0 LB |

