- 2" Center Distance
- 5/8" C-Face Quilled
- 1" Hollow Output
- 40:1 Ratio
- 0.65 hp
features
- Cast aluminum housing provides strength
- Oil seals ensure leak-free operation
- Precision antifriction ball bearings
- Carbon steel output shaft for maximum torsional and overhung load capacity
- Long life synthetic hydrocarbon worm gear oil formulated for maximum performance under a wide range of temperature conditions
- Computer designed worm gearing provides maximum horsepower capacity
| Output Configuration | Hollow Output |
| Base to Centerline of Input Shaft | 4 1/4 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 x 5 3/4 |
| Motor Application | General Purpose |
| Box Length | 5 3/4 in |
| Output Torque @ RPM | 672 in lb @ 1750 rpm, 776 in lb @ 1150 rpm |
| Max. Thrust Load @ 1150 rpm | N/A |
| Box Height | 7 59/64 in |
| Reduction Type | Single Reduction |
| Fan Cooled | No |
| Frame | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Frame Size | 56C |
| Torque Out @ 1750 rpm | 672 in lb |
| Input HP @ RPM | 0.52 hp @ 1150 rpm, 0.65 hp @ 1750 rpm |
| Torque Out @ 1150 rpm | 776 in lb |
| Base to Centerline of Output Shaft | 2 1/4 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Worm Position | Universal, Right Angle |
| Output (Shaft or Bore) Size | 1 in |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Max. Overhung Load @ 1750 rpm | N/A |
| Washdown Duty | No |
| Ratio | 40:1 |
| Center Distance | 2 in |
| Input Configuration | C-Face Quilled |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Box Width | 4 1/4 in |
| Max. Input HP @ 100 rpm | 0.07 hp |
| Weight | 16.5 LB |

