- 2" Center Distance
- 5/8" C-Face Coupled
- 1 1/4" Hollow Output
- 151.25:1 Ratio
- 0.29 hp
features
- Cast aluminum housing provides strength
- Oil seals ensure leak-free operation
- Precision antifriction ball bearings
- Carbon steel output shaft for maximum torsional and overhung load capacity
- Long life synthetic hydrocarbon worm gear oil formulated for maximum performance under a wide range of temperature conditions
- Computer designed worm gearing provides maximum horsepower capacity
| Box Height | 7 15/64 in |
| Base to Centerline of Input Shaft | 4 1/4 in |
| Box Width | 4 1/4 in |
| Max. Input HP @ 100 rpm | 0.13248 hp |
| HP @ RPM | 0.3333333 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Output Configuration | Hollow Output |
| Worm Position | Universal, Right Angle |
| Torque Out @ 1750 rpm | 996 in lb |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Center Distance | 2 in |
| Output RPM @ 1750 rpm Input | 11.57 rpm |
| Washdown Duty | No |
| Input Configuration | C-Face Coupled |
| Frame Size | 56C |
| Frame | 56C |
| Ratio | 151.25:1 |
| Box Length | 5 3/4 in |
| Fan Cooled | No |
| Reduction Type | Double Reduction |
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1150 rpm | 1010 in lb |
| Max. Overhung Load @ 1750 rpm | N/A |
| Max. Thrust Load @ 1150 rpm | N/A |
| Bolt Centers w/ Std. Base Kit (in) | 6 x 5 3/4 |
| Base to Centerline of Output Shaft | 2 1/4 in |
| Weight | 16.5 LB |

