- 2" Center Distance, Vertical, Worm Gearmotor Reducer
- Low Base
- 5:1 Ratio
- 145TC Frame
- 7/8" C-Face Quilled Input
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Center Distance | 2 in |
| Input HP @ RPM | 2.92 hp @ 1750 rpm |
| Ratio | 5:1 |
| Box Height | 6 1/8 in |
| Box Length | 5 1/2 in |
| Frame | 145TC |
| Input (Shaft or Bore) Size | 7/8 in |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Output (Shaft or Bore) Size | 1 in |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | 4 1/2 x 8 1/4 |
| Box Width | 9 1/4 in |
| Output Configuration | Up & Down Output |
| Frame Size | 140TC |
| Weight | 22.0 LB |
| EAN or UPC | 662288084563 |

