Skip to content Skip to navigation menu
Morse20GCV40LU56C

20GCV40LU56C

Worm Gearmotor Reducer
Item #101376263
  • 2" Center Distance, Vertical, Worm Gearmotor Reducer
  • 40:1 Ratio
  • 56C Frame
  • 5/8" C-Face Quilled Input
  • 1" Up Output Shaft
Morse20GCV40LU56C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Center Distance, Vertical, Worm Gearmotor Reducer
  • 40:1 Ratio
  • 56C Frame
  • 5/8" C-Face Quilled Input
  • 1" Up Output Shaft
Box Length 6 3/4 in
Ratio 40:1
Input (Shaft or Bore) Size 5/8 in
Output RPM @ 1750 rpm Input 43.7 rpm
Frame Size 56C
Input Configuration C-Face Quilled
Frame 56C
Input HP @ RPM 0.65 hp @ 1750 rpm
Box Width 6 3/4 in
Center Distance 2 in
Output RPM @ Input RPM 44 rpm @ 1750 rpm
Box Height 7 13/16 in
Bolt Centers w/ Std. Base Kit (in) 5 1/2 x 5 1/2
Base to Shaft Center Height w/Std. Base Kit N/A
Output (Shaft or Bore) Size 1 in
Output Configuration Up Output
Weight 22.0 LB
EAN or UPC 662288075790
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison