- 1 3/8" Bore Bushing for a 207SMF Finished Bore Reducer
| Mfr. Unit Size | 207 |
| Keyway | 5/16 x 5/32 |
| Shaft Dia. | 1.375 in |
| Shaft Keyseat | 5/16 x 5/32 |
| Weight | 6.08 LB |
| EAN or UPC | 662288556404 |
| Mfr. Unit Size | 207 |
| Keyway | 5/16 x 5/32 |
| Shaft Dia. | 1.375 in |
| Shaft Keyseat | 5/16 x 5/32 |
| Weight | 6.08 LB |
| EAN or UPC | 662288556404 |