Morse
206Q56L40W
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101446584
- 2.060" Center Distance
- 56C Frame
- 40:1 Ratio
- 5/8" C-Face Quilled Input
- 1" Left Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Torque Out @ 1150 rpm | 816 in lb |
| Thermal Input Horsepower @ RPM | 0.53 hp @ 1150 rpm, 0.62 hp @ 1750 rpm |
| Motor Application | Washdown Duty |
| Output (Shaft or Bore) Size | 1 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8 5/8 x 2 5/8 |
| Max. Overhung Load @ RPM | 1078 lbf @ 1750 rpm |
| Frame | 56C |
| Input HP @ RPM | 0.53 hp @ 1150 rpm, 0.66 hp @ 1750 rpm |
| Box Width | 3 3/4 in |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Max. Overhung Load @ 1750 rpm | 1078 lbf |
| Max. Input HP @ 100 rpm | 0.076 hp |
| Ratio | 40:1 |
| Frame Size | 56C |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Max. Thrust Load @ RPM | 2305 lbf @ 1150 rpm, 2305 lbf @ 1750 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Output Configuration | Left Output |
| Torque Out @ 1750 rpm | 705 in lb |
| Output Torque @ RPM | 705 in lb @ 1750 rpm, 816 in lb @ 1150 rpm |
| Thermal Output Torque @ RPM | 657 in lb @ 1750 rpm, 816 in lb @ 1150 rpm |
| Box Height | 6.38 in |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Box Length | 5 1/2 in |
| Center Distance | 2.0625 in |
| HP @ RPM | 0.5 hp @ 1200 rpm, 0.5 hp @ 1800 rpm |
| Input Configuration | C-Face Quilled |
| Thermal Input Horsepower @ 1750 RPM | 0.62 hp |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Washdown Duty | Yes |
| Max. Thrust Load @ 1150 rpm | 2305 lbf |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Weight | 29.48 LB |
| EAN or UPC | 662288682585 |
