Morse
206Q140LR5W
Raider® C Face Quilled Input Left &/or Right Output Worm Gear Reducer
Item #101447591
- 2.060" Center Distance
- 143/145TC Frame
- 5:1 Ratio
- 7/8" C-Face Quilled Input
- 1" Left & Right Output Shaft
features
- Rugged cast iron housings for all housings, motor adapters, covers, and mounting bases, providing maximum strength and dependability
- Integral worm and shaft carburized and hardened to 58CR
- Large, single-row ball bearings absorb radial and thrust loads on higher input speeds for increased efficiency
- Forged bronze worm gears provide greater tensile strength than cast bronze
- Heavy-duty tapered roller bearings
- Double-lip seals keep contaminates out and lubrication in
- All units factory-filled with oil
| Input HP @ RPM | 2.53 hp @ 1150 rpm, 3.04 hp @ 1750 rpm |
| Max. Overhung Load @ RPM | 913 lbf @ 1750 rpm, 1078 lbf @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 3 in |
| Thermal Output Torque @ RPM | 409 in lb @ 1750 rpm, 518 in lb @ 1150 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Max. Thrust Load @ 1150 rpm | 1415 lbf |
| Output (Shaft or Bore) Size | 1 in |
| Output Torque @ RPM | 510 in lb @ 1750 rpm, 632 in lb @ 1150 rpm |
| Input (Shaft or Bore) Size | 7/8 in |
| Thermal Input Horsepower @ RPM | 2.07 hp @ 1150 rpm, 2.44 hp @ 1750 rpm |
| Max. Thrust Load @ RPM | 1265 lbf @ 1750 rpm, 1415 lbf @ 1150 rpm |
| Box Length | 5 1/2 in |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Input Configuration | C-Face Quilled |
| Frame Size | 140TC |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Max. Input HP @ 100 rpm | 0.35 hp |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8 5/8 x 2 5/8 |
| Center Distance | 2 1/16 in |
| Washdown Duty | Yes |
| Max. Overhung Load @ 1750 rpm | 913 lbf |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Torque Out @ 1750 rpm | 510 in lb |
| Thermal Input Horsepower @ 1750 RPM | 2.44 hp |
| Motor Application | Washdown Duty |
| Torque Out @ 1150 rpm | 632 in lb |
| Ratio | 5:1 |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| HP @ RPM | 2 hp @ 1200 rpm, 2 hp @ 1800 rpm |
| Output Configuration | Left & Right Output |
| Box Width | 3 3/4 in |
| Box Height | 6.38 in |
| Frame | 140TC |
| Weight | 32.0 LB |
| EAN or UPC | 662288682851 |
