- #200 Chain
- 4 Strands
- 2.5" Pitch
- Cottered
- Carbon Steel Material
| Side Bow | No |
| Link Plates Height | 2.334 in |
| Chain Pitch | 2.5 in |
| Pin Overall Length | 11.571 in |
| Chain Type | ANSI |
| Chain Construction | Cottered |
| Package Type | 10 Foot Box |
| Link Plates Thickness | 0.312 in |
| No. of Strands Across | 4 |
| Material | Carbon Steel |
| Pins & Rollers | Standard |
| Chain Series | 200, 200-2, 200-3, 200-4, 200-6, 200-8 |
| Roller Dia. | 1.562 in |
| Self-Lubricating | No |
| Rated Working Load | 38000 lbs |
| Roller Width | 1 1/2 in |
| Chain No. | 200 |
| Duty | Standard-Duty |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.781 in |
| Weight | 42.59 LB |
| EAN or UPC | 662288860341 |

