- 1 3/4" Center Distance Hollow Shaft Wormgear Reducer
- 60:1 Ratio
- 5/8" Shaft Input
- 3/4" Hollow Shaft w/ Torque Arm
| Max. Input HP @ 100 rpm | 0.04 hp |
| Output Configuration | Hollow Shaft w/ Torque Arm |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Max. Thrust Load @ 1150 rpm | N/A |
| Output (Shaft or Bore) Size | 3/4 in |
| Input HP @ RPM | 0.28 hp @ 1150 rpm, 0.34 hp @ 1750 rpm |
| Center Distance | 1 3/4 in |
| Torque Out @ 1750 rpm | 446 in lb |
| Ratio | 60:1 |
| Input Configuration | Shaft Input |
| HP @ RPM | 0.25 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Motor Application | General Purpose |
| Box Height | 6 3/8 in |
| Frame Size | Shaft Input, Not a C-Face |
| Torque Out @ 1150 rpm | 512 in lb |
| Max. Overhung Load @ 1750 rpm | N/A |
| Box Width | 5 3/4 in |
| Frame | N/A |
| Output Torque @ RPM | 446 in lb @ 1750 rpm, 512 in lb @ 1150 rpm |
| Reduction Type | Single Reduction |
| Box Length | 5 5/16 in |
| Weight | 13.0 LB |

