- 1 3/4" Center Distance Hollow Shaft Wormgear Reducer
- 20:1 Ratio
- 5/8" Shaft Input
- 15/16" Hollow Shaft w/ Torque Arm
| Input Configuration | Shaft Input |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 88 rpm @ 1750 rpm |
| Torque Out @ 1150 rpm | 570 in lb |
| Center Distance | 1.75 in |
| Input HP @ RPM | 0.67 hp @ 1150 rpm, 0.85 hp @ 1750 rpm |
| Frame | N/A |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Torque Out @ 1750 rpm | 490 in lb |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Width | 5 3/4 in |
| Output (Shaft or Bore) Size | 15/16 in |
| Output RPM @ 1750 rpm Input | 87.5 rpm |
| Max. Overhung Load @ 1750 rpm | N/A |
| Output Configuration | Hollow Shaft w/ Torque Arm |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque @ RPM | 490 in lb @ 1750 rpm, 570 in lb @ 1150 rpm |
| Ratio | 20:1 |
| Box Length | 5 5/16 in |
| Max. Thrust Load @ 1150 rpm | N/A |
| Max. Input HP @ 100 rpm | 0.09 hp |
| Box Height | 6 3/8 in |
| HP @ RPM | 0.75 hp @ 1800 rpm |
| Reduction Type | Single Reduction |
| Weight | 13.0 LB |

