- 1 3/4" Center Distance
- 56C Frame
- 50:1 Ratio
- 5/8" C-Face Quilled Input
- 3/4" Hollow Shaft w/ Mounting Flange Shaft
description
- Designed for quick and easy attachment of any standard NEMA "C" flange electric motor. Gear reducers may be run in either direction of rotation.
features
- Worms for smaller size units are mounted on ball bearings
- Worms for larger units and all output shafts are mounted on tapered roller bearings
- All shaft and quill extensions are equipped with spring loaded lip type, synthetic element oil seals
- Standard quill sizes
- Mounting flanges cannot be changed in the field
includes
- Breather dipstick fill plug
caution
- Not self-centering.
| Frame Size | 56C |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Center Distance | 1 3/4 in |
| Box Height | 7 in |
| Washdown Duty | No |
| Torque Out @ 1150 rpm | 543 in lb |
| Max. Overhung Load @ 1750 rpm | N/A |
| Worm Position | Top |
| Reduction Type | Single Reduction |
| Box Length | 6 9/16 in |
| Output Configuration | Hollow Shaft w/ Mounting Flange |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 35 rpm @ 1750 rpm |
| Base to Shaft Center Height w/Std. Base Kit | N/A |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Max. Thrust Load @ 1150 rpm | N/A |
| Input HP @ RPM | 0.33 hp @ 1150 rpm, 0.41 hp @ 1750 rpm |
| Output Torque @ RPM | 471 in lb @ 1750 rpm, 543 in lb @ 1150 rpm |
| HP @ RPM | 0.3333333 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 471 in lb |
| Base to Shaft Center Height Basic Unit | 2 3/4 in |
| Ratio | 50:1 |
| Input Base to Shaft Center Height Basic Unit | 4 1/2 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Box Width | 6 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Output (Shaft or Bore) Size | 3/4 in |
| Weight | 14.0 LB |

