- 1 3/4" Center Distance
- Worm Gearmotor Reducer
- 5:1 Ratio
- 56C Frame
- 5/8" C-Face Quilled Input
| Frame Size | 56C |
| Input (Shaft or Bore) Size | 5/8 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Output Configuration | Hollow Shaft w/ Torque Arm |
| Base to Shaft Center Height w/Std. Base Kit | 2 3/4 in |
| Center Distance | 1 3/4 in |
| Input HP @ RPM | 2.17 hp @ 1750 rpm |
| Output (Shaft or Bore) Size | 3/4 in |
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| Box Length | 6 9/16 in |
| Box Height | 6 3/8 in |
| Bolt Centers w/ Std. Base Kit (in) | N/A |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Ratio | 5:1 |
| Box Width | 5 3/4 in |
| Weight | 14.0 LB |

